Beli power meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)
    Mulai

    Rp1.499.900

    LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)
    Deskripsi:
    Digital Multifunction Meter with RS485 Comm, LCD Screen Larkin LR-3D3YLarkin LR-3D3YDigital Multifunction MeterDibuat berdasarkan standar IEC 6005, IEC61010 dan GB/T7676-1998
    atribut:
    • Display: LCD Display
    • Size (mm): 96x96
  2. ABB Power Meter
    Mulai

    Rp1.899.900

    ABB Power Meter
    Deskripsi:
    M2M Basic Is A Power Meter
  3. KYORITSU Power Meter
    Mulai

    Rp71.999.900

    KYORITSU Power Meter
    atribut:
    • Dimensions (mm): 175x120x65
    • Frequency Meter Range (Hz): 40 - 70
    • Crest Factor: Voltage: up to 2.5, Current: up to 3.0 (with 90% fs or less)
    • Display Range: 5 - 130% of each range(Voltage)\n1 - 130% of each range(Current)
    • Measurement Type: Voltage, Current, Frequency, Active power
    • Power Supply: AC Line: AC100 - 240V +/- 10% (50/60Hz)\nDC batteray: LR6 or Ni-MH (HR-15-51) x6 Battery charger not included), Battery life approx. 15h (LR6)
    • Wiring Connections: 1P2W, 1P3W, 3P3W, 3P3W3A, 3P4W
  4. KYORITSU ELECTRICAL INSTRUMENTS Compact power meter set
    Mulai

    Rp34.999.900

    KYORITSU ELECTRICAL INSTRUMENTS Compact power meter set
    Deskripsi:
    Affordable set model with clamp sensor Basic accuracy of active power ±0.3% 12 types of measurements required for power measurement are possible Recording interval can be set from 1 second to 1 hour. Regenerative power can also be measured due to electric power liberalization. Power and power factor of each phase can be checked. Connection check function prevents measurement errors due to incorrect wiring. Clamp sensor automatic recognition, auto range. Comes with PC software that allows you to quickly start measurements, analyze settings, and perform synchronous measurements of two lamp power systems. Easy setup from your PC via USB or Bluetooth connection Equipped with SD card interface Two power sources: AC power and battery Measured values can be monitored on an Android device using Bluetooth wireless communication
    atribut:
    • Applicable Standard: IEC 61010-1 CAT.III 600V Contamination degree 2
    • Communication Method: USB,Bluetooth
    • Crest Factor: [Voltage] 2.5 or less, [Current] 3.0 or less (90% or less for each range)
    • Display Range: [Voltage] 5 to 130% of each range, [Current] 1 to 130% of each range
    • Display Update Time: 1 second
    • Mass (g): Approximately 800 (including batteries)
    • Maximum Power Consumption (VA): 10
    • Measuring Item: Voltage, current, frequency, active power
    • Operating Temperature/Humidity Range: 0-50 °C, 85% RH (no condensation)
    • Power Input (V): AC100~240±10%(50/60Hz)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Recording Media: SD card (2GB), internal memory (3MB)
    • Storage Temperature/Humidity Range: -20-60 °C, 85% RH (no condensation)
    • Suitable Battery: AA type (alkaline or Ni-MH) x 6 (when using alkaline batteries: about 15 hours)
    • Voltage Range (V): [TRUE RMS]150.0/300.0/600.0
  5. Schneider Electric PowerLogic PM5000 series (Meter Daya)
    Mulai

    Rp9.099.900

    Schneider Electric PowerLogic PM5000 series (Meter Daya)
    atribut:
    • Product or Component Type: Power Meter
    • Range: PowerLogic
  6. GAE Digital Power Meter
    Mulai

    Rp1.699.900

    GAE Digital Power Meter
    Deskripsi:
    GAE EMG 5 Digital Multi Meter is designed to measure current, voltage and frequency parameters in 3-phase systems.APPLICATIONSIn Touch Facility : to get simply easy monitoring of voltage, ampere and frequency on your facility that has a low budget or minimum space, the simple device is needed.Status and Event : the device that could give notice is helpful, thanks to indicator lamps and sequence fault detection feature.
    atribut:
    • Current Transformer Ratio: 1-5000
    • Password Protection: Available
    • Input Overvoltage Category (V): 300 Cat II
    • Voltage Transformer Ratio: 1-5000
    • Input Measurement Range: 10mA-6A AC
    • Intermittent Overload for 1sec (A): 100
    • LCD/Display Refresh Period (s): 1
    • Measured Range L-L (Vrms): 2-500
    • Measured Range L-N (Vrms): 1-300
    • Measurement Surge Voltage (kV): 2
    • Measurement in Quadrants: 4
    • Min/Max/Demand Values: Available
    • Networks: TT, TN, IT
    • Power Consumption (V/A): < 0.2
  7. Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)
    Mulai

    Rp4.299.900

    Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)
    atribut:
    • Product or Component Type: Power Meter
    • Range: EasyLogic
  8. Schneider Electric Harmony XB5 Complete Pilot Light Ø22 Plain Lens
    Mulai

    Rp119.900

    Schneider Electric Harmony XB5 Complete Pilot Light Ø22 Plain Lens
    atribut:
    • Bezel Material: Dark Grey Plastic
    • Fixing Collar Material: Plastic
    • Head Type: Standard
    • Range of Product: Harmony XB5
  9. Linshang IR Power Meter
    Mulai

    Rp5.499.900

    Linshang IR Power Meter
    Deskripsi:
    LS122 infrared power meter also called infrared energy receiver. This is an instrument with a wide receiving range. It is mainly used to measure the infrared rejection rate of materials. It is suitable for the display of thermal insulation effects of thermal insulation glass, solar film and other materials. It can also be used to measure the radiant energy power density of various light sources, that is, the radiant energy power per square meter with unit W/m².Content:LS122 Infrared Power Meter 1 pcsAAA battery 4 pcsUser Manual 1 pcsCertificate / warranty card 1 pcsPacking box dimension 21x13x6 cm(LxWxH) 1 pcs
    atribut:
    • Accuracy: H<50W/m² : ±5W/m²; H>=50W/m² : ±10%H (H is the Standard Value)
    • Dimensions (LxWxH) (mm): 125x69x24.5
    • Infrared Rejection Rate (%): -999 to 100
    • Photosensitive Aperture (mm): 10
    • Power Range (W/m²): 0-40000
    • Power Supply: AAA alkaline dry batteries
    • Spectral Response (nm): 1000-1700
    • Working Temperature (°C): -20 to +70
  10. Fort Power Multimeter / Meter Multifungsi Digital (Meter Panel Multifungsi)
    Mulai

    Rp669.900

    Fort Power Multimeter / Meter Multifungsi Digital (Meter Panel Multifungsi)
    atribut:
    • Number of Phase: 3Phase
    • Voltage Range (V): 0-450 AC
    • Ampere Range (A): 0-9999/5/1
    • Frequency Range (Hz): 45-65
    • Operating Power (V): 200-240 AC
    • Number of Wire: 4wire
    • Size: 96x96
  11. SELEC Digital Multifunction Meter
    Mulai

    Rp729.900

    SELEC Digital Multifunction Meter
    Deskripsi:
    3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2W
    atribut:
    • Size (mm): 96x96
  12. Wintact Optical Power Meter
    Mulai

    Rp1.199.900

    Wintact Optical Power Meter
    Deskripsi:
    In consideration of ergonomics, this mini optical power meter with its compact, portable and easy operating features is specially designed for pros who amount, maintain the fiber optic network. This unit is widely applied with its 6 wave length selection.
    atribut:
    • Accuracy (dBm): ≥-48, ±2; ≤-48, ±3.5
    • Auto Power Off Time (min): 10
    • Dimensions (mm): 34x114x17.5
    • Measuring Range (dBm): -70 to +6
    • Operating Environment Humidity (%RH): 5 to 95 (≤-48dBm)
    • Operating Environment Temperature (°C/°F): 0 to 32/32 to 89.6 (≤-48dBm)
    • Power Supply: 1.5V AAA*2 (not included)
    • Resolution: 0.05
    • Storage Environment Humidity (%RH): 5 to 95%
    • Storage Environment Temperature (°C): 0 to 40
    • Wave Length (Nm): 850, 1300, 1310, 1490, 1550, 1625
  13. KYORITSU ELECTRICAL INSTRUMENTS Power meter (compact power meter) body only
    Mulai

    Rp25.999.900

    KYORITSU ELECTRICAL INSTRUMENTS Power meter (compact power meter) body only
    Deskripsi:
    Realizes simple and reliable power measurement Active power basic accuracy ±0.3% Capable of measuring 12 types necessary for power measurement Voltage, current, active power, reactive power, apparent power, power factor, frequency, neutral line current (three-phase 4-wire measurement), active energy, reactive energy, apparent energy, demand measurement (with notification function) Recording interval can be set from 1 second to 1 hour 1/2/5/10/15/20/30 seconds 1/2/5/10/15/20/30 minutes 1 hour Regenerative power can be measured due to electricity liberalization. It is possible to distinguish between power consumption and regenerative power. The power and power factor of each phase can be checked. The operating status of each phase can be grasped. The wiring check function prevents measurement errors due to incorrect wiring. Clamp sensor automatic recognition and auto range function allow quick start of measurement and analysis settings. Comes with PC software that allows for synchronous measurement of two systems of lamp power.Easy setup from a PC via USB or Bluetooth connection.Equipped with an SD card interface.Two power sources (AC power supply and battery).Even if a power outage occurs while running on AC power supply, it will automatically operate. Switch to battery power (continuous measurement possible for 15 hours) Even if both AC and battery power are cut off, the recorded data up to the last minute will be protected. Also compatible with rechargeable nickel-metal hydride batteries Measured values can be monitored on an Android device using Bluetooth wireless communication* Only orders can be placed online.
    atribut:
    • Included Accessories: 7255 (voltage measurement code), 7148 (USB cable), 7169 (power cord), 9125 (carrying bag), 8326-02 (SD card 2GB), PC software (CD), AA alkaline batteries x 6, quick manual
    • Measuring Item: Voltage, current, frequency, active power
    • Operating Temperature/Humidity Range: 0-50 °C, 85% RH (no condensation)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Recording Media: SD card (2GB), internal memory (3MB)
    • Storage Temperature/Humidity Range: -20-60 °C, 85% RH (no condensation)
    • Suitable Battery: AA type (alkaline or Ni-MH) x 6 (when using alkaline batteries: about 15 hours)
  14. Boss Power Meter
    Mulai

    Rp4.099.900

    Boss Power Meter
    atribut:
    • Rated Voltage (V): AC 10-480
    • Rated Current (A): 5
    • Accuracy (s): 0.5
    • Power Supply: AC / DC 100-240V
  15. Secure Meter Multi-line Three Phase Panel Meter
    Mulai

    Rp2.699.900

    Secure Meter Multi-line Three Phase Panel Meter
    Deskripsi:
    • Tampilan empat baris angka LED/LCD dengan 7 angka untuk energi dan 5 angka untuk besaran yang lain (7 Segment)• Dimensi unit 96mm x 96mm (Panel Mounted)• Ketepatan pengukuran parameter yang akurat• Derajat level proteksi yang tinggi (IP-54)• Kelas Akurasi 0.5**• Satu alat meter dapat mengukur beberapa parameter listrik• Dapat dipakai / untuk beberapa jenis Panel• Pengukuran THD untuk tegangan dan arus sampai Harmonic ke 31• Protokol komunikasi Modbus RS-485 (Elite-307 Series)• Tombol touch-sense yang mudah digunakan (user-friendly)
    atribut:
    • Display: LCD 7-Segment
    • Communication: Modbus RS-485
    • Dimmension (mm): 96x96
    • Protection : IP-54
  16. SELEC Digital AC Meter
    46%
    Mulai

    Rp149.900

    SELEC Digital AC Meter
    Deskripsi:
    LCD Ampere Meter, 1Phase 2 Wire- With analog style bargraph Indication- For 1 phase 2 wire connection- For 3 phase with selector swicth connection- Input : 1F - 2wire
  17. RELIANCE Power Meter
    Mulai

    Rp1.599.900

    RELIANCE Power Meter
    Deskripsi:
    Power quality meters measure low-voltage electrical equipment and appliances to determine their average energy consumption over time. Also called power quality testers, these compact, handheld units send AC currents through electrical equipment and have an LCD digital display that shows numerical values clearly in indoor and outdoor environments.
    atribut:
    • UNSPSC: 41111917
    • AC Current Accuracy: ±5.00%
    • AC Current Range (A): 1 to 15
    • Brand: RELIANCE
    • CAT Safety Rating: Not Rated
    • Crest Factor: 3
    • Display Screen Type: LCD
    • Display Type: Digital
    • Features: Easy Slide-Switch Action Instantly Converts Between Amps and Watts
    • For Phase: Single
    • Manufacturer Part Number: THP103
    • Power Cord Length (inch): 26
    • Power Source: Electric Corded
    • Standards: cULus
    • Tester Type: Appliance Load/Power Tester
    • Wattage Range (W): 125 to 1875
  18. Fort Power Factor Meter Analog
    Mulai

    Rp359.900

    Fort Power Factor Meter Analog
    Deskripsi:
    3phase 400V, via CT/5A, Balanced
    atribut:
    • Class: 1.5
    • Size (mm): 96x96
  19. LS Electric Thermal Overload Relay for Contactor MC Type MT-32/3H Series (Relay Beban Lebih)
    Mulai

    Rp359.900

    LS Electric Thermal Overload Relay for Contactor MC Type MT-32/3H Series (Relay Beban Lebih)
    Deskripsi:
    - MT - Relai Termal Beban Lebih - Untuk Kontaktor tipe MC - Berfungsi untuk melindungi motor dari beban lebih - Standar non differensial 3 heater - Kelas 10A - Untuk Setting Arus 0.1A s/d 800A - IP 20 - Kontak Bantu 1NO 1NC - Standar IEC/EN 60947-1, IEC/EN 60947-4-1
    atribut:
    • Application For: MC-9b, MC-12b, MC-18b, MC-22b, MC-32b, MC-40b
    • Type: MT
    • Ampere Frame: 40AF
    • Number of Bimetal: 3
    • Bimetal Version: Non differential
  20. KYORITSU Power Meter
    Mulai

    Rp85.999.900

    KYORITSU Power Meter
    Deskripsi:
    - Comprehensive real-time monitoring, recording and analysis of single and 3-phase systems - Voltage, Current, Power Factor and Frequency measurements - Power analysis (Active, Apparent and Reactive power) - Energy analysis (Active, Apparent and Reactive power) - Active power accuracy: ±0.3%rdg±0.2%f.s. - Automatic wiring check function to prevent incorrect connections - Large memory capability (2GB) using built-in SD card interface - Real time & remote measurements using Android application - synchronous measurements between two units of KEW 6305 - Wide selection of clamp sensors allow measurements from 0.1A to 3000A - The instrument automatically recognizes what kind of clamp sensor is connected to it - Windows software for data analysis and setting via USB port or Bluetooth
    atribut:
    • Wiring Connections: 1P2W, 1P3W, 3P3W, 3P3W3A, 3P4W
    • Measurment: Voltage, Current, Frequency, Active Power
    • Voltage Accuracy: ±0.2%rdg±0.2%f.s (sine wave, 45-65Hz)
    • Current Range [RMS]: ( 3000A type ) : 60.00 / 300.0 / 600.0 / 1500 / 3000A / auto
    • Current Accuracy: ±0.2%rdg±0.2%f.s + Accuracy of Clamp Sensor (sine wave, 45-65Hz)
    • Communication Interface: USB, Bluetooth
    • Dimensions (L x W x D) (mm): 175x120x65
    • PC Card Type: Sd Card
    • Power Supply: AC100-240V (50/60Hz)/LR6 x 6
    • Voltage Range rms (V): 150.0/300.0/500.0
Daftar Harga power meter Terbaru November 2026
LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)Rp1.499.900
ABB Power MeterRp1.899.900
KYORITSU Power MeterRp71.999.900
KYORITSU ELECTRICAL INSTRUMENTS Compact power meter setRp34.999.900
Schneider Electric PowerLogic PM5000 series (Meter Daya)Rp9.099.900
GAE Digital Power MeterRp1.699.900
Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)Rp4.299.900
Schneider Electric Harmony XB5 Complete Pilot Light Ø22 Plain LensRp119.900
Linshang IR Power MeterRp5.499.900
Fort Power Multimeter / Meter Multifungsi Digital (Meter Panel Multifungsi)Rp669.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)